https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-STD-STR-WH-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyNXxpbWFnZS9qcGVnfGFHVm1MMmc0Tnk4eE1ETTBPRGd4TURBME16UXlNaTlKVGtSVlUxUkRTRTVZV0ZoZk1WOURUMVJmVTFSRVgxTlVVbDlYU0Y4ek1EQjRNekF3TG1wd1p3fDk0ZDQyN2Q2MzIyZTkzMDI5Y2I3MmY4MzIyODUyOWRhZDNlMmM1ODY2MmEyYTQ4NDJhNjgxNTlkYzRmN2Y3Njk
https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-STD-STR-WH-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyNXxpbWFnZS9qcGVnfGFHVm1MMmc0Tnk4eE1ETTBPRGd4TURBME16UXlNaTlKVGtSVlUxUkRTRTVZV0ZoZk1WOURUMVJmVTFSRVgxTlVVbDlYU0Y4ek1EQjRNekF3TG1wd1p3fDk0ZDQyN2Q2MzIyZTkzMDI5Y2I3MmY4MzIyODUyOWRhZDNlMmM1ODY2MmEyYTQ4NDJhNjgxNTlkYzRmN2Y3Njk
TSUBAKI
TSUBAKI
WH106LL
TSUBAKI TSUBAKI
Description
WH106LL ; POR WELDED STEEL CHAIN LOOSE LINK
Roller Chain; 106 Chain Size; Cottered; 6" Chain Pitch; Standard Chain Series; 1 Strand; Welded Steel; ANSI; 4-1/4" Roller Width; 0.382" Plate Thickness; 1-1/2" Plate Height; Straight; 3/4" Pin Diameter
Part #
WH106LL
BDI #
21983383
Details
45.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/WH106LL/p/21983383
Your Price
$ 45.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
1.361
Product Group - BDI
M02122
Chain Size
106
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Welded Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Steel
Plate Shape
Straight
Other Features
Offset Sidebar
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 106 Chain Size; Cottered; 6" Chain Pitch; Standard Chain Series; 1 Strand; Welded Steel; ANSI; 4-1/4" Roller Width; 0.382" Plate Thickness; 1-1/2" Plate Height; Straight; 3/4" Pin Diameter
Chain Pitch
6 Inch | 152.4 Millimeter
Roller Width
4.25 Inch | 107.95 Millimeter
Plate Height
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.382 Inch | 9.703 Millimeter
Pin Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

