https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-STD-STR-WH-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyNXxpbWFnZS9qcGVnfGFHVm1MMmc0Tnk4eE1ETTBPRGd4TURBME16UXlNaTlKVGtSVlUxUkRTRTVZV0ZoZk1WOURUMVJmVTFSRVgxTlVVbDlYU0Y4ek1EQjRNekF3TG1wd1p3fDk0ZDQyN2Q2MzIyZTkzMDI5Y2I3MmY4MzIyODUyOWRhZDNlMmM1ODY2MmEyYTQ4NDJhNjgxNTlkYzRmN2Y3Njk
https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-STD-STR-WH-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyNXxpbWFnZS9qcGVnfGFHVm1MMmc0Tnk4eE1ETTBPRGd4TURBME16UXlNaTlKVGtSVlUxUkRTRTVZV0ZoZk1WOURUMVJmVTFSRVgxTlVVbDlYU0Y4ek1EQjRNekF3TG1wd1p3fDk0ZDQyN2Q2MzIyZTkzMDI5Y2I3MmY4MzIyODUyOWRhZDNlMmM1ODY2MmEyYTQ4NDJhNjgxNTlkYzRmN2Y3Njk
TSUBAKI
TSUBAKI
WHX78C
TSUBAKI TSUBAKI
Description
WHX78C COTTERED CHAIN W/IH PIN 46P
Roller Chain; 78 Chain Size; Cottered; 2-39/64" Chain Pitch; Standard Chain Series; 1 Strand; Welded Steel; ANSI; 3" Roller Width; 1/4" Plate Thickness; 1-1/4" Plate Height; Straight; 1/2" Pin Diameter
Part #
WHX78C
BDI #
23769916
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/WHX78C/p/23769916
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
78
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Welded Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Steel
Plate Shape
Straight
Other Features
Offset Sidebar
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 78 Chain Size; Cottered; 2-39/64" Chain Pitch; Standard Chain Series; 1 Strand; Welded Steel; ANSI; 3" Roller Width; 1/4" Plate Thickness; 1-1/4" Plate Height; Straight; 1/2" Pin Diameter
Chain Pitch
2.609 Inch | 66.269 Millimeter
Roller Width
3 Inch | 76.2 Millimeter
Plate Thickness
0.25 Inch | 6.35 Millimeter
Plate Height
1.25 Inch | 31.75 Millimeter
Pin Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

