Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WR-124-LL https://www.bdiexpress.com/medias/INDUSTCHNLKX-OL-1-COT-STD-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4Mjl8aW1hZ2UvanBlZ3xhRGd6TDJoaU9TOHhNRE0wT0Rnd05UQTJNalk0Tmk5SlRrUlZVMVJEU0U1TVMxaGZUMHhmTVY5RFQxUmZVMVJFWDFOVVVsOHpNREI0TXpBd0xtcHdad3xhYWIxZWRlMDEwZDU3MjRjYjEwMmYwMDdkNjdmYTU2Nzc1OWQyN2YxNGFjYmE4YThkMzk1ODVmNjk3Y2Q1M2Yy
911407 Roller Chains 

TSUBAKI TSUBAKI

WR-124-LL

Description

WR124LL ; POR WELDED STEEL CHAIN LOOSE LINK

Roller Chain; 124 Chain Size; Cottered; 4" Chain Pitch; Standard Chain Series; 1 Strand; Welded Steel; ANSI; 1-1/4" Roller Diameter; 4-1/4" Roller Width; 3/8" Plate Thickness; 1-1/2" Plate Height; Straight; 3/4" Pin Diameter

Part #

WR124LL

BDI #
911407

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
EAN
0696223130466
Product Group - BDI
M02122
Chain Size
124
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Welded Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Welded Steel
Plate Shape
Straight
Other Features
Sidebar Mill Chain
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 124 Chain Size; Cottered; 4" Chain Pitch; Standard Chain Series; 1 Strand; Welded Steel; ANSI; 1-1/4" Roller Diameter; 4-1/4" Roller Width; 3/8" Plate Thickness; 1-1/2" Plate Height; Straight; 3/4" Pin Diameter
Roller Width
4.25 Inch | 107.95 Millimeter
Plate Thickness
0.375 Inch | 9.525 Millimeter
Roller Diameter
1.25 Inch | 31.75 Millimeter
Chain Pitch
4 Inch | 101.6 Millimeter
Plate Height
1.5 Inch | 38.1 Millimeter
Pin Diameter
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh