

TSUBAKI
TSUBAKI
WR-132-LL
TSUBAKI TSUBAKI
Description
WR132LL ; POR WELDED STEEL CHAIN LOOSE LINK
Roller Chain; 132 Chain Size; Cottered; 6.05" Chain Pitch; Standard Chain Series; 1 Strand; Welded Steel; ANSI; 1-3/4" Roller Diameter; 6.14" Roller Width; 1/2" Plate Thickness; 2" Plate Height; Straight; 1" Pin Diameter
Part #
WR132LL
BDI #
911411
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/WR-132-LL/p/911411
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
EAN
0696223130497
Product Group - BDI
M02122
Chain Size
132
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Welded Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Welded Steel
Plate Shape
Straight
Other Features
Sidebar Mill Chain
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 132 Chain Size; Cottered; 6.05" Chain Pitch; Standard Chain Series; 1 Strand; Welded Steel; ANSI; 1-3/4" Roller Diameter; 6.14" Roller Width; 1/2" Plate Thickness; 2" Plate Height; Straight; 1" Pin Diameter
Roller Diameter
1.75 Inch | 44.45 Millimeter
Roller Width
6.14 Inch | 155.956 Millimeter
Plate Thickness
0.5 Inch | 12.7 Millimeter
Plate Height
2 Inch | 50.8 Millimeter
Pin Diameter
1 Inch | 25.4 Millimeter
Chain Pitch
6.05 Inch | 153.67 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh