https://www.bdiexpress.com/medias/INDUSTCHNLKX-OL-1-COT-STD-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4Mjl8aW1hZ2UvanBlZ3xhRGd6TDJoaU9TOHhNRE0wT0Rnd05UQTJNalk0Tmk5SlRrUlZVMVJEU0U1TVMxaGZUMHhmTVY5RFQxUmZVMVJFWDFOVVVsOHpNREI0TXpBd0xtcHdad3xhYWIxZWRlMDEwZDU3MjRjYjEwMmYwMDdkNjdmYTU2Nzc1OWQyN2YxNGFjYmE4YThkMzk1ODVmNjk3Y2Q1M2Yy
https://www.bdiexpress.com/medias/INDUSTCHNLKX-OL-1-COT-STD-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4Mjl8aW1hZ2UvanBlZ3xhRGd6TDJoaU9TOHhNRE0wT0Rnd05UQTJNalk0Tmk5SlRrUlZVMVJEU0U1TVMxaGZUMHhmTVY5RFQxUmZVMVJFWDFOVVVsOHpNREI0TXpBd0xtcHdad3xhYWIxZWRlMDEwZDU3MjRjYjEwMmYwMDdkNjdmYTU2Nzc1OWQyN2YxNGFjYmE4YThkMzk1ODVmNjk3Y2Q1M2Yy
TSUBAKI
TSUBAKI
WR-82-LL
TSUBAKI TSUBAKI
Description
WR82LL ; POR WELDED STEEL CHAIN LOOSE LINK
Roller Chain; 82 Chain Size; Cottered; 3.075" Chain Pitch; Standard Chain Series; 1 Strand; Welded Steel; ANSI; 1" Roller Diameter; 3.24" Roller Width; 1/4" Plate Thickness; 1-1/4" Plate Height; Straight; 0.56" Pin Diameter
Part #
WR82LL
BDI #
911426
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/WR-82-LL/p/911426
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
EAN
0696223130619
Product Group - BDI
M02122
Chain Size
82
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Welded Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Welded Steel
Plate Shape
Straight
Other Features
Sidebar Mill Chain
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 82 Chain Size; Cottered; 3.075" Chain Pitch; Standard Chain Series; 1 Strand; Welded Steel; ANSI; 1" Roller Diameter; 3.24" Roller Width; 1/4" Plate Thickness; 1-1/4" Plate Height; Straight; 0.56" Pin Diameter
Chain Pitch
3.075 Inch | 78.105 Millimeter
Plate Thickness
0.25 Inch | 6.35 Millimeter
Plate Height
1.25 Inch | 31.75 Millimeter
Roller Width
3.24 Inch | 82.296 Millimeter
Pin Diameter
0.56 Inch | 14.224 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


