TIMKEN LOVEJOY
TIMKEN LOVEJOY
D14 SOLID
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
D14 SOLID UNIVERSAL JOINT
Universal Joint; 2" Max Bore; 3" Outer Diameter; 9.06" Length; No Bore; No Keyway; 65400In-Lb Static Breaking Torque
Part #
D14-UJ-SOLIDXSOLID
BDI #
592965
Details
1945.84
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/D14-SOLID/p/592965
Your Price
$ 1,945.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25173810
Weight / Kilogram
6.863
EAN
0685144161178
Product Group - BDI
M02302
Noun
Joint
Keyword String
Universal
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Universal Joint
Product Specification
2" Max Bore; 3" Outer Diameter; 9.06" Length; No Bore; No Keyway; 65400In-Lb Static Breaking Torque
Long Description
Universal Joint; 2" Max Bore; 3" Outer Diameter; 9.06" Length; No Bore; No Keyway; 65400In-Lb Static Breaking Torque

