https://www.bdiexpress.com/medias/INDXXXXXXXXX-21487889-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzMHxpbWFnZS9qcGVnfGFEYzVMMmd4WVM4eE1EYzJPRFU0TkRBNE1UUXpPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qRTBPRGM0T0RsZk16QXdlRE13TUM1cWNHY3xmZjFlMjk4MmQ0NjFmNzkxNDJhNmQ1MmJmNzkzNjgyNzQ1Y2I3YjcyY2Y3Y2NjYTFiOTk3YjAzNTM1NzA3OTQ3
https://www.bdiexpress.com/medias/INDXXXXXXXXX-21487889-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzMHxpbWFnZS9qcGVnfGFEYzVMMmd4WVM4eE1EYzJPRFU0TkRBNE1UUXpPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qRTBPRGM0T0RsZk16QXdlRE13TUM1cWNHY3xmZjFlMjk4MmQ0NjFmNzkxNDJhNmQ1MmJmNzkzNjgyNzQ1Y2I3YjcyY2Y3Y2NjYTFiOTk3YjAzNTM1NzA3OTQ3
DRIVES
DRIVES
D667X TD CON PIN AND KEY
DRIVES DRIVES
Description
558 ; PINTLE CHAIN
Engineering Chain; Pintle Series; 667/2.313" Pitch; Riveted; Carbon Steel Material
Part #
558
BDI #
300713
Details
7.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/D667X-TD-CON-PIN-AND-KEY/p/300713
Your Price
$ 7.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151613
Weight / Kilogram
0.043
EAN
0642051005582
Product Group - BDI
M02122
Noun
Chain
Product Detail
Engineering Chain
Product Specification
Engineering Chain; Pintle Series; 667/2.313" Pitch; Riveted; Carbon Steel Material
Long Description
Engineering Chain; Pintle Series; 667/2.313" Pitch; Riveted; Carbon Steel Material
