TIMKEN LOVEJOY
TIMKEN LOVEJOY
D8 LOWER BOOTS AND TIES 2/PK
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
D8 LOWER BOOTS AND TIES 2/PK ; NEOPRENE BLACK 42.67MM L 2/PACKAGE
Universal Joint; 1" Max Bore; 1.25" Outer Diameter; 3.75" Length; No Bore; No Keyway; 5220In-Lb Static Breaking Torque
Part #
D8-LOWER BOOTS & TIES-SET OF 2
BDI #
595750
Details
164.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/D8-LOWER-BOOTS-AND-TIES-2-PK/p/595750
Your Price
$ 164.56 / pack
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25173810
Weight / Kilogram
0.045
EAN
0685144499813
Product Group - BDI
M02302
Noun
Joint
Keyword String
Universal
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Universal Joint
Product Specification
1" Max Bore; 1.25" Outer Diameter; 3.75" Length; No Bore; No Keyway; 5220In-Lb Static Breaking Torque
Long Description
Universal Joint; 1" Max Bore; 1.25" Outer Diameter; 3.75" Length; No Bore; No Keyway; 5220In-Lb Static Breaking Torque

