TIMKEN LOVEJOY
TIMKEN LOVEJOY
D8 UPPER BOOTS AND TIES SET OF 2
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
D8 UPPER BOOTS AND TIES SET OF 2 ; D TYPE UPPER
Universal Joint; 1" Max Bore; 1.25" Outer Diameter; 3.75" Length; No Bore; No Keyway; 5220In-Lb Static Breaking Torque
Part #
D8-UPPER BOOTS & TIES-SET OF 2
BDI #
21982386
Details
204.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/D8-UPPER-BOOTS-AND-TIES-SET-OF-2/p/21982386
Your Price
$ 204.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25173810
Weight / Kilogram
0.036
EAN
0685144499721
Product Group - BDI
F02172
Noun
Joint
Keyword String
Universal
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Universal Joint
Product Specification
1" Max Bore; 1.25" Outer Diameter; 3.75" Length; No Bore; No Keyway; 5220In-Lb Static Breaking Torque
Long Description
Universal Joint; 1" Max Bore; 1.25" Outer Diameter; 3.75" Length; No Bore; No Keyway; 5220In-Lb Static Breaking Torque

