BROWNING
BROWNING
4NSR16X5/16
BROWNING BROWNING
Description
4NSR16X5/16 GEAR RACK ; POR NON-RETURNABLE 14-1/2DEG STEEL
16 DP Pitch; 5/16" Face Width; 5/16" Overall Thickness; 14-1/2 Degree Pressure Angle; 1/4" Pitch Line Backing; 48" Length; Steel
Part #
1234632
BDI #
321928
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/4NSR16X5-16/p/321928
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
0.59
EAN
0662289127658
Product Group - BDI
M02182
Pitch
16 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Long Description
16 DP Pitch; 5/16" Face Width; 5/16" Overall Thickness; 14-1/2 Degree Pressure Angle; 1/4" Pitch Line Backing; 48" Length; Steel
Overall Thickness
0.313 Inch | 7.95 Millimeter
Face Width
0.313 Inch | 7.95 Millimeter
Length
48 Inch | 1,219.2 Millimeter
Pitch Line Backing
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


