BOSTON GEAR
BOSTON GEAR
GP579-1
BOSTON GEAR BOSTON GEAR
Description
GP579-1 GEAR RACK
24 DP Pitch; 1/4" Face Width; 1/4" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.208" Pitch Line Backing; 12" Length; Nylon
Part #
53901
BDI #
172918
Details
43.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/GP579-1/p/172918
Your Price
$ 43.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
0.182
EAN
0781711539019
Product Group - BDI
M02182
Pitch
24 DP
Pressure Angle
14-1/2 Degree
Material
Nylon
Inch - Metric
Inch
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
GP579-1
Manufacturer Internal Number
53901
Weight / LBS
0.4
Long Description
24 DP Pitch; 1/4" Face Width; 1/4" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.208" Pitch Line Backing; 12" Length; Nylon
Face Width
0.25 Inch | 6.35 Millimeter
Overall Thickness
0.25 Inch | 6.35 Millimeter
Pitch Line Backing
0.208 Inch | 5.283 Millimeter
Length
12 Inch | 304.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


