BOSTON GEAR
BOSTON GEAR
L206-4
BOSTON GEAR BOSTON GEAR
Description
L206-4 GEAR RACK ; 6 DP PITCH 2" FACE 1-1/2" THK
6 DP Pitch; 2" Face Width; 1-1/2" Overall Thickness; 20 Degree Pressure Angle; 1.333" Pitch Line Backing; 48" Length; Steel
Part #
37308
BDI #
168555
Details
1875.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/L206-4/p/168555
Your Price
$ 1,875.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
17.418
EAN
0781711373088
Product Group - BDI
M02182
Pitch
6 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
L206-4
Manufacturer Internal Number
37308
Weight / LBS
38.4
Long Description
6 DP Pitch; 2" Face Width; 1-1/2" Overall Thickness; 20 Degree Pressure Angle; 1.333" Pitch Line Backing; 48" Length; Steel
Pitch Line Backing
1.333 Inch | 33.858 Millimeter
Face Width
2 Inch | 50.8 Millimeter
Length
48 Inch | 1,219.2 Millimeter
Overall Thickness
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


