BOSTON GEAR
BOSTON GEAR
L503-4
BOSTON GEAR BOSTON GEAR
Description
L503-4 GEAR RACK ; STEEL
32 DP Pitch; 3/16" Face Width; 3/16" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.156" Pitch Line Backing; 48" Length; Steel
Part #
12730
BDI #
162331
Details
299.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/L503-4/p/162331
Your Price
$ 299.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
0.201
EAN
0781711127308
Product Group - BDI
M02182
Pitch
32 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
L503-4
Manufacturer Internal Number
12730
Weight / LBS
0.44
Long Description
32 DP Pitch; 3/16" Face Width; 3/16" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.156" Pitch Line Backing; 48" Length; Steel
Pitch Line Backing
0.156 Inch | 3.962 Millimeter
Length
48 Inch | 1,219.2 Millimeter
Face Width
0.188 Inch | 4.775 Millimeter
Overall Thickness
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


