BOSTON GEAR
BOSTON GEAR
L509-4
BOSTON GEAR BOSTON GEAR
Description
L509-4 GEAR RACK ; 4' LONG STEEL
20 DP Pitch; 3/8" Face Width; 3/8" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.325" Pitch Line Backing; 48" Length; Steel
Part #
12738
BDI #
162335
Details
359.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/L509-4/p/162335
Your Price
$ 359.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
0.808
EAN
0781711127384
Product Group - BDI
M02182
Pitch
20 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
L509-4
Manufacturer Internal Number
12738
Weight / LBS
1.78
Long Description
20 DP Pitch; 3/8" Face Width; 3/8" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.325" Pitch Line Backing; 48" Length; Steel
Face Width
0.375 Inch | 9.525 Millimeter
Overall Thickness
0.375 Inch | 9.525 Millimeter
Pitch Line Backing
0.325 Inch | 8.255 Millimeter
Length
48 Inch | 1,219.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


