BOSTON GEAR
BOSTON GEAR
L514-4
BOSTON GEAR BOSTON GEAR
Description
L514-4 GEAR RACK ; 12 DP PITCH 3/4" FACE 1/2" THK
12 DP Pitch; 3/4" Face Width; 1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.417" Pitch Line Backing; 48" Length; Steel
Part #
12750
BDI #
162341
Details
352.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/L514-4/p/162341
Your Price
$ 352.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
2.11
EAN
0781711127506
Product Group - BDI
M02182
Pitch
12 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
L514-4
Manufacturer Internal Number
12750
Weight / LBS
4.65
Long Description
12 DP Pitch; 3/4" Face Width; 1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.417" Pitch Line Backing; 48" Length; Steel
Pitch Line Backing
0.417 Inch | 10.592 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Overall Thickness
0.5 Inch | 12.7 Millimeter
Length
48 Inch | 1,219.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


