BOSTON GEAR
BOSTON GEAR
L517-4
BOSTON GEAR BOSTON GEAR
Description
L517-4 GEAR RACK ; 10 DP PITCH 1" FACE 1" THK
10 DP Pitch; 1" Face Width; 1" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.9" Pitch Line Backing; 48" Length; Steel
Part #
37328
BDI #
168565
Details
440.12
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/L517-4/p/168565
Your Price
$ 440.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
5.557
EAN
0781711373286
Product Group - BDI
M02182
Pitch
10 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
L517-4
Manufacturer Internal Number
37328
Weight / LBS
12.25
Long Description
10 DP Pitch; 1" Face Width; 1" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.9" Pitch Line Backing; 48" Length; Steel
Overall Thickness
1 Inch | 25.4 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Pitch Line Backing
0.9 Inch | 22.86 Millimeter
Length
48 Inch | 1,219.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh