BOSTON GEAR
BOSTON GEAR
L517-6
BOSTON GEAR BOSTON GEAR
Description
L517-6 GEAR RACK ; 10 DP PITCH 1" FACE 1" THK
10 DP Pitch; 1" Face Width; 1" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.9" Pitch Line Backing; 72" Length; Steel
Part #
37330
BDI #
168566
Details
681.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/L517-6/p/168566
Your Price
$ 681.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
8.755
EAN
0781711373309
Product Group - BDI
M02182
Pitch
10 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
L517-6
Manufacturer Internal Number
37330
Weight / LBS
19.3
Long Description
10 DP Pitch; 1" Face Width; 1" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.9" Pitch Line Backing; 72" Length; Steel
Overall Thickness
1 Inch | 25.4 Millimeter
Pitch Line Backing
0.9 Inch | 22.86 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Length
72 Inch | 1,828.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


