BOSTON GEAR
BOSTON GEAR
L523-4
BOSTON GEAR BOSTON GEAR
Description
L523-4 GEAR RACK ; 4' LONG STEEL
4 DP Pitch; 2" Face Width; 1-1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 1-1/4" Pitch Line Backing; 48" Length; Steel
Part #
37352
BDI #
168577
Details
1639.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/L523-4/p/168577
Your Price
$ 1,639.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
16.874
EAN
0781711373521
Product Group - BDI
M02182
Pitch
4 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
L523-4
Manufacturer Internal Number
37352
Weight / LBS
37.2
Long Description
4 DP Pitch; 2" Face Width; 1-1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 1-1/4" Pitch Line Backing; 48" Length; Steel
Face Width
2 Inch | 50.8 Millimeter
Length
48 Inch | 1,219.2 Millimeter
Overall Thickness
1.5 Inch | 38.1 Millimeter
Pitch Line Backing
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh