SATI
SATI
M5 50X50X1000 GEAR RACK NR. CR32100
SATI SATI
Description
SATI M5 50X50X1000 GEAR RACK NR. CR32100
M5 DP Pitch; 50MM Face Width; 50MM Overall Thickness; 20 Degree Pressure Angle; 45MM Pitch Line Backing; 500MM Length; Steel
Part #
M5 50X50X1000 GEAR RACK NR. CR32100
BDI #
840132
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/M5-50X50X1000-GEAR-RACK-NR-CR32100/p/840132
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
8.307
Product Group - BDI
M02182
Pitch
M5 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Metric
Other Features
Spur Gear Rack | Straight Tooth | Ground Finished Face
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Weight / LBS
18.298
Long Description
M5 DP Pitch; 50MM Face Width; 50MM Overall Thickness; 20 Degree Pressure Angle; 45MM Pitch Line Backing; 500MM Length; Steel
Length
19.685 Inch | 500 Millimeter
Pitch Line Backing
1.772 Inch | 45 Millimeter
Face Width
1.969 Inch | 50 Millimeter
Overall Thickness
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh