MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
R10X4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
R10X4 RACK GEAR ; 10 DP PITCH 1" FACE WIDTH 5/8" THK
10 DP Pitch; 1" Face Width; 5/8" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.525" Pitch Line Backing; 48" Length; Steel
Part #
R10X4
BDI #
610878
Details
237.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/R10X4/p/610878
Your Price
$ 237.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
3.18
EAN
0697950059433
Product Group - BDI
M02182
Pitch
10 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Manufacturer Item Number
R10X4
Manufacturer Internal Number
R10X4
Weight / LBS
7.2
Long Description
10 DP Pitch; 1" Face Width; 5/8" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.525" Pitch Line Backing; 48" Length; Steel
Face Width
1 Inch | 25.4 Millimeter
Pitch Line Backing
0.525 Inch | 13.335 Millimeter
Length
48 Inch | 1,219.2 Millimeter
Overall Thickness
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


