MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
R10X6
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
R10X6 RACK GEAR ; 14-1/2PA 1"X5/8"X6'
10 DP Pitch; 1" Face Width; 5/8" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.525" Pitch Line Backing; 72" Length; Steel
Part #
R10X6
BDI #
610879
Details
355.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/R10X6/p/610879
Your Price
$ 355.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
4.76
EAN
0697950059471
Product Group - BDI
M02182
Pitch
10 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Manufacturer Item Number
R10X6
Manufacturer Internal Number
R10X6
Weight / LBS
10.8
Long Description
10 DP Pitch; 1" Face Width; 5/8" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.525" Pitch Line Backing; 72" Length; Steel
Overall Thickness
0.625 Inch | 15.875 Millimeter
Pitch Line Backing
0.525 Inch | 13.335 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Length
72 Inch | 1,828.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


