MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
R2016X6
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
R2016X6 RACK GEAR ; 16 DP PITCH 3/4" FACE WIDTH 3/4" THK
16 DP Pitch; 3/4" Face Width; 3/4" Overall Thickness; 20 Degree Pressure Angle; 11/16" Pitch Line Backing; 72" Length; Steel
Part #
R2016X6
BDI #
610948
Details
340.14
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/R2016X6/p/610948
Your Price
$ 340.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
4.63
EAN
0697950059747
Product Group - BDI
M02182
Pitch
16 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Inch
Other Features
Wide Face Width
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer Internal Number
R2016X6
Weight / LBS
10.2
Long Description
16 DP Pitch; 3/4" Face Width; 3/4" Overall Thickness; 20 Degree Pressure Angle; 11/16" Pitch Line Backing; 72" Length; Steel
Face Width
0.75 Inch | 19.05 Millimeter
Overall Thickness
0.75 Inch | 19.05 Millimeter
Pitch Line Backing
0.688 Inch | 17.475 Millimeter
Length
72 Inch | 1,828.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


