MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
R20X2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
R20X2 RACK GEAR ; 20 DP PITCH 3/8" FACE WIDTH 3/8" THK
20 DP Pitch; 3/8" Face Width; 3/8" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.325" Pitch Line Backing; 24" Length; Steel
Part #
R20X2
BDI #
610937
Details
97.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/R20X2/p/610937
Your Price
$ 97.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
0.37
EAN
0697950059754
Product Group - BDI
M02182
Pitch
20 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Manufacturer Item Number
R20X2
Manufacturer Internal Number
R20X2
Weight / LBS
0.84
Long Description
20 DP Pitch; 3/8" Face Width; 3/8" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.325" Pitch Line Backing; 24" Length; Steel
Overall Thickness
0.375 Inch | 9.525 Millimeter
Length
24 Inch | 609.6 Millimeter
Pitch Line Backing
0.325 Inch | 8.255 Millimeter
Face Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


