MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
R24X6
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
R24X6 RACK GEAR ; 14-1/2PA 1/4"X1/4"X6'
24 DP Pitch; 1/4" Face Width; 1/4" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.208" Pitch Line Backing; 72" Length; Steel
Part #
R24X6
BDI #
610966
Details
266.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/R24X6/p/610966
Your Price
$ 266.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
0.462
EAN
0697950059860
Product Group - BDI
M02182
Pitch
24 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Manufacturer Item Number
R24X6
Manufacturer Internal Number
R24X6
Weight / LBS
1.14
Long Description
24 DP Pitch; 1/4" Face Width; 1/4" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.208" Pitch Line Backing; 72" Length; Steel
Face Width
0.25 Inch | 6.35 Millimeter
Overall Thickness
0.25 Inch | 6.35 Millimeter
Length
72 Inch | 1,828.8 Millimeter
Pitch Line Backing
0.208 Inch | 5.283 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


