MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
R3X4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
R3X4 RACK GEAR ; 3 DP PITCH 3" FACE WIDTH
3 DP Pitch; 3" Face Width; 1-1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 1.167" Pitch Line Backing; 48" Length; Steel
Part #
R3X4
BDI #
610968
Details
1580.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/R3X4/p/610968
Your Price
$ 1,580.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
21.17
EAN
0697950058870
Product Group - BDI
M02182
Pitch
3 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Manufacturer Item Number
R3X4
Manufacturer Internal Number
R3X4
Weight / LBS
48
Long Description
3 DP Pitch; 3" Face Width; 1-1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 1.167" Pitch Line Backing; 48" Length; Steel
Pitch Line Backing
1.167 Inch | 29.642 Millimeter
Length
48 Inch | 1,219.2 Millimeter
Overall Thickness
1.5 Inch | 38.1 Millimeter
Face Width
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


