MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
R8X2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
R8X2 RACK GEAR ; 14-1/2PA 1-1/4"X3/4"X2'
8 DP Pitch; 1-1/4" Face Width; 3/4" Overall Thickness; 14-1/2 Degree Pressure Angle; 5/8" Pitch Line Backing; 24" Length; Steel
Part #
R8X2
BDI #
610979
Details
159.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/R8X2/p/610979
Your Price
$ 159.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
2.37
EAN
0697950059273
Product Group - BDI
M02182
Pitch
8 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Manufacturer Item Number
R8X2
Manufacturer Internal Number
R8X2
Weight / LBS
5.2
Long Description
8 DP Pitch; 1-1/4" Face Width; 3/4" Overall Thickness; 14-1/2 Degree Pressure Angle; 5/8" Pitch Line Backing; 24" Length; Steel
Pitch Line Backing
0.625 Inch | 15.875 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Length
24 Inch | 609.6 Millimeter
Overall Thickness
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh