MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
RA16X2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
RA16X2 RACK GEAR ; 16 DP PITCH 1/2" FACE WIDTH 1/2" THK
16 DP Pitch; 1/2" Face Width; 1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 7/16" Pitch Line Backing; 24" Length; Steel
Part #
RA16X2
BDI #
610765
Details
97.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/RA16X2/p/610765
Your Price
$ 97.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
2.039
EAN
0697950059648
Product Group - BDI
M02182
Pitch
16 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Other Features
Heavy Backing
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer Internal Number
RA16X2
Weight / LBS
1.52
Long Description
16 DP Pitch; 1/2" Face Width; 1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 7/16" Pitch Line Backing; 24" Length; Steel
Face Width
0.5 Inch | 12.7 Millimeter
Pitch Line Backing
0.438 Inch | 11.125 Millimeter
Length
24 Inch | 609.6 Millimeter
Overall Thickness
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


