MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
RA8X4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
RA8X4 RACK GEAR ; 14-1/2PA 1-1/4"X1-1/4"X4'
8 DP Pitch; 1-1/4" Face Width; 1-1/4" Overall Thickness; 14-1/2 Degree Pressure Angle; 1-1/8" Pitch Line Backing; 48" Length; Steel
Part #
RA8X4
BDI #
610778
Details
379.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/RA8X4/p/610778
Your Price
$ 379.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
8.65
EAN
0697950059327
Product Group - BDI
M02182
Pitch
8 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Other Features
Heavy Backing
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer Internal Number
RA8X4
Weight / LBS
19.6
Long Description
8 DP Pitch; 1-1/4" Face Width; 1-1/4" Overall Thickness; 14-1/2 Degree Pressure Angle; 1-1/8" Pitch Line Backing; 48" Length; Steel
Length
48 Inch | 1,219.2 Millimeter
Overall Thickness
1.25 Inch | 31.75 Millimeter
Pitch Line Backing
1.125 Inch | 28.575 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


