MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
RA8X6
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
RA8X6 RACK GEAR ; 8 DP PITCH 1-1/4" FACE WIDTH 1-1/4" THK
8 DP Pitch; 1-1/4" Face Width; 1-1/4" Overall Thickness; 14-1/2 Degree Pressure Angle; 1-1/8" Pitch Line Backing; 72" Length; Steel
Part #
RA8X6
BDI #
610779
Details
567.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/RA8X6/p/610779
Your Price
$ 567.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
12.98
EAN
0697950059365
Product Group - BDI
M02182
Pitch
8 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Other Features
Heavy Backing
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer Internal Number
RA8X6
Weight / LBS
29.4
Long Description
8 DP Pitch; 1-1/4" Face Width; 1-1/4" Overall Thickness; 14-1/2 Degree Pressure Angle; 1-1/8" Pitch Line Backing; 72" Length; Steel
Pitch Line Backing
1.125 Inch | 28.575 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Length
72 Inch | 1,828.8 Millimeter
Overall Thickness
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


