MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TR6X4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TR6X4 RACK GEAR ; 6 DP PITCH 1-1/2" FACE WIDTH 1-1/2" THK
6 DP Pitch; 1-1/2" Face Width; 1-1/2" Overall Thickness; 20 Degree Pressure Angle; 1.333" Pitch Line Backing; 48" Length; Steel
Part #
TR6X4
BDI #
612214
Details
483.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/TR6X4/p/612214
Your Price
$ 483.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
12.17
EAN
0697950059211
Product Group - BDI
M02182
Pitch
6 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Manufacturer Item Number
TR6X4
Manufacturer Internal Number
TR6X4
Weight / LBS
27.6
Long Description
6 DP Pitch; 1-1/2" Face Width; 1-1/2" Overall Thickness; 20 Degree Pressure Angle; 1.333" Pitch Line Backing; 48" Length; Steel
Pitch Line Backing
1.333 Inch | 33.858 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Length
48 Inch | 1,219.2 Millimeter
Overall Thickness
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


