MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TR8X2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TR8X2 RACK GEAR ; 20PA 1-1/4"X1-1/4"X2'
8 DP Pitch; 1-1/4" Face Width; 1-1/4" Overall Thickness; 20 Degree Pressure Angle; 1-1/8" Pitch Line Backing; 24" Length; Steel
Part #
TR8X2
BDI #
612216
Details
188.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/TR8X2/p/612216
Your Price
$ 188.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
4.06
EAN
0697950059297
Product Group - BDI
M02182
Pitch
8 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Manufacturer Item Number
TR8X2
Manufacturer Internal Number
TR8X2
Weight / LBS
9.8
Long Description
8 DP Pitch; 1-1/4" Face Width; 1-1/4" Overall Thickness; 20 Degree Pressure Angle; 1-1/8" Pitch Line Backing; 24" Length; Steel
Face Width
1.25 Inch | 31.75 Millimeter
Pitch Line Backing
1.125 Inch | 28.575 Millimeter
Length
24 Inch | 609.6 Millimeter
Overall Thickness
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh