https://www.bdiexpress.com/medias/INDXXXGEARXX-BVL-RSB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI1MXxpbWFnZS9qcGVnfGFEVTFMMmhqWlM4eE1EYzJOamN4TlRVMU1UYzNOQzlKVGtSWVdGaEhSVUZTV0ZoZlFsWk1YMUpUUWw5VFZFeGZNekF3ZURNd01DNXFjR2N8ZmQxMTQ3M2YyYjJhOGM0NGVkZDc3ZTlmYmQyZTEzMzUyOTJmY2RmMjhmMGU5OTliMzdiZTM5MmYzODE0OTU2Yw
https://www.bdiexpress.com/medias/INDXXXGEARXX-BVL-RSB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI1MXxpbWFnZS9qcGVnfGFEVTFMMmhqWlM4eE1EYzJOamN4TlRVMU1UYzNOQzlKVGtSWVdGaEhSVUZTV0ZoZlFsWk1YMUpUUWw5VFZFeGZNekF3ZURNd01DNXFjR2N8ZmQxMTQ3M2YyYjJhOGM0NGVkZDc3ZTlmYmQyZTEzMzUyOTJmY2RmMjhmMGU5OTliMzdiZTM5MmYzODE0OTU2Yw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
B1060-3
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
B1060-3 BEVEL GEAR ; PINION-STK
Bevel Gear; 6" Pitch Dia; 10 DP; 0.78" Face Width; Rough Bore; 60 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3" Hub Dia; Straight Tooth; Cast Iron
Part #
B1060-3
BDI #
606435
Details
339.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/B1060-3/p/606435
Your Price
$ 339.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
2.32
EAN
0697950052915
Product Group - BDI
M02182
Pitch
10 DP
Mounting Method
Rough Bore
Number of Teeth
60
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Cast Iron
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
3:1 Ratio | Coniflex Tooth Form | Minimum Bore 7/8
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer Internal Number
B1060-3
Weight / LBS
5.1
Long Description
Bevel Gear; 6" Pitch Dia; 10 DP; 0.78" Face Width; Rough Bore; 60 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3" Hub Dia; Straight Tooth; Cast Iron
Pitch Diameter
6 Inch | 152.4 Millimeter
Face Width
0.78 Inch | 19.812 Millimeter
Hub Diameter
3 Inch | 76.2 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

