https://www.bdiexpress.com/medias/INDM-GGEARXX-BVL-FB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwMjh8aW1hZ2UvanBlZ3xhREJtTDJoaE9TOHhNRFF5TlRNM05UTXlOakl6T0M5SlRrUk5MVWRIUlVGU1dGaGZRbFpNWDBaQ1gxTlVURjh6TURCNE16QXdMbXB3Wnd8MzdhMDI0NDU1MzAwOTY1YjU0OTY0MjU3YzVhMTc2ZTEwOWRlZjc4M2ZlN2E1OGQ5YTljNmQ0ODU5MWZiNDdlMA
https://www.bdiexpress.com/medias/INDM-GGEARXX-BVL-FB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwMjh8aW1hZ2UvanBlZ3xhREJtTDJoaE9TOHhNRFF5TlRNM05UTXlOakl6T0M5SlRrUk5MVWRIUlVGU1dGaGZRbFpNWDBaQ1gxTlVURjh6TURCNE16QXdMbXB3Wnd8MzdhMDI0NDU1MzAwOTY1YjU0OTY0MjU3YzVhMTc2ZTEwOWRlZjc4M2ZlN2E1OGQ5YTljNmQ0ODU5MWZiNDdlMA
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
BS1254-3 X 3/4 KW SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
BS1254-3 X 3/4 KW SS BEVEL GEAR ; 54 TEETH 0.6" FACE WD PLAIN
Bevel Gear; 3/4" Bore; 4-1/2" Pitch Dia; 12 DP; 0.6" Face Width; Finished Bore; 54 Teeth; 20 Degree Pressure Angle; 1-3/4" Hub Dia; Straight Tooth; Steel
Part #
BS1254-3 X 3/4 KW SS
BDI #
22569658
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/BS1254-3-X-3-4-KW-SS/p/22569658
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Finished Bore
Number of Teeth
54
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
3:1 Ratio | With Keyway
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1.9
Long Description
Bevel Gear; 3/4" Bore; 4-1/2" Pitch Dia; 12 DP; 0.6" Face Width; Finished Bore; 54 Teeth; 20 Degree Pressure Angle; 1-3/4" Hub Dia; Straight Tooth; Steel
Bore
0.75 Inch | 19.05 Millimeter
Hub Diameter
1.75 Inch | 44.45 Millimeter
Pitch Diameter
4.5 Inch | 114.3 Millimeter
Face Width
0.6 Inch | 15.24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

