https://www.bdiexpress.com/medias/INDXXXGEARXX-BVL-RSB-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUwOHxpbWFnZS9qcGVnfGFEbGpMMmcwTWk4eE1EYzJOalEwT1RBME9UWXpNQzlKVGtSWVdGaEhSVUZTV0ZoZlFsWk1YMUpUUWw5Q1VsOHpNREI0TXpBd0xtcHdad3xiMzA2MDNkZmJmMjA0YzZiZWM1OTI0YmM4ZGM4MGJjYmMwN2U2ZTRjMzQ2MDk5MWY1NTg1OTMyZDNhMGJlNTdm
https://www.bdiexpress.com/medias/INDXXXGEARXX-BVL-RSB-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUwOHxpbWFnZS9qcGVnfGFEbGpMMmcwTWk4eE1EYzJOalEwT1RBME9UWXpNQzlKVGtSWVdGaEhSVUZTV0ZoZlFsWk1YMUpUUWw5Q1VsOHpNREI0TXpBd0xtcHdad3xiMzA2MDNkZmJmMjA0YzZiZWM1OTI0YmM4ZGM4MGJjYmMwN2U2ZTRjMzQ2MDk5MWY1NTg1OTMyZDNhMGJlNTdm
BOSTON GEAR
BOSTON GEAR
G478Y-G
BOSTON GEAR BOSTON GEAR
Description
G478Y-G BEVEL GEAR ; BRASS
Bevel Gear; 3/4" Pitch Dia; 48 DP; 0.09" Face Width; Rough Bore; 36 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.44" Hub Dia; Straight Tooth; Brass
Part #
12132
BDI #
162060
Details
94.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/G478Y-G/p/162060
Your Price
$ 94.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.005
EAN
0781711121320
Product Group - BDI
M02182
Pitch
48 DP
Mounting Method
Rough Bore
Number of Teeth
36
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Brass
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
3:1 Ratio | Minimum Bore 3/16 | Optional Coniflex Tooth Form
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
G478Y-G
Manufacturer Internal Number
12132
Weight / LBS
0.017
Long Description
Bevel Gear; 3/4" Pitch Dia; 48 DP; 0.09" Face Width; Rough Bore; 36 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.44" Hub Dia; Straight Tooth; Brass
Pitch Diameter
0.75 Inch | 19.05 Millimeter
Face Width
0.09 Inch | 2.286 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
0.44 Inch | 11.176 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

