

BOSTON GEAR
BOSTON GEAR
HL150Y-P
BOSTON GEAR BOSTON GEAR
Description
HL150Y-P BEVEL GEAR
Bevel Gear; 3/8" Bore; 1" Pitch Dia; 14 DP; 0.35" Face Width; Finished Bore; 14 Teeth; 20 Degree Pressure Angle; 0.81" Hub Dia; Straight Tooth; Steel
Part #
11868
BDI #
161970
Details
229.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/HL150Y-P/p/161970
Your Price
$ 229.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.069
EAN
0781711118689
Product Group - BDI
M02182
Pitch
14 DP
Mounting Method
Finished Bore
Number of Teeth
14
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Bevel Pinion | 2:1 Ratio | Coniflex Tooth Form | With Keyway and Set Screw
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
HL150Y-P
Manufacturer Internal Number
11868
Weight / LBS
0.15
Long Description
Bevel Gear; 3/8" Bore; 1" Pitch Dia; 14 DP; 0.35" Face Width; Finished Bore; 14 Teeth; 20 Degree Pressure Angle; 0.81" Hub Dia; Straight Tooth; Steel
Bore
0.375 Inch | 9.525 Millimeter
Pitch Diameter
1 Inch | 25.4 Millimeter
Hub Diameter
0.81 Inch | 20.574 Millimeter
Face Width
0.35 Inch | 8.89 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh