https://www.bdiexpress.com/medias/INDXXXGEARXX-BVL-FB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM3MXxpbWFnZS9qcGVnfGFEVTNMMmhqWVM4eE1EYzJOamd5T1RNMU5UQXpPQzlKVGtSWVdGaEhSVUZTV0ZoZlFsWk1YMFpDWDFOVVRGOHpNREI0TXpBd0xtcHdad3w3YWE5Mjc5ZDNiMzEyNDhjNGJhZjU3YmIwZDc2YTVjNjIxYTgwYjY1ODg4NjUyZDI2ZDcxMjk5OGJlMWQ0Yzg5
https://www.bdiexpress.com/medias/INDXXXGEARXX-BVL-FB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM3MXxpbWFnZS9qcGVnfGFEVTNMMmhqWVM4eE1EYzJOamd5T1RNMU5UQXpPQzlKVGtSWVdGaEhSVUZTV0ZoZlFsWk1YMFpDWDFOVVRGOHpNREI0TXpBd0xtcHdad3w3YWE5Mjc5ZDNiMzEyNDhjNGJhZjU3YmIwZDc2YTVjNjIxYTgwYjY1ODg4NjUyZDI2ZDcxMjk5OGJlMWQ0Yzg5
BOSTON GEAR
BOSTON GEAR
HL152Y-P
BOSTON GEAR BOSTON GEAR
Description
HL152Y-P BEVEL GEAR
Bevel Gear; 5/8" Bore; 1-1/2" Pitch Dia; 12 DP; 0.53" Face Width; Finished Bore; 18 Teeth; 20 Degree Pressure Angle; 1.31" Hub Dia; Straight Tooth; Steel
Part #
11876
BDI #
161974
Details
277.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/HL152Y-P/p/161974
Your Price
$ 277.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.16
EAN
0781711118764
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Finished Bore
Number of Teeth
18
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Bevel Pinion | 2:1 Ratio | Coniflex Tooth Form | With Keyway and Set Screw
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
HL152Y-P
Manufacturer Internal Number
11876
Weight / LBS
0.35
Long Description
Bevel Gear; 5/8" Bore; 1-1/2" Pitch Dia; 12 DP; 0.53" Face Width; Finished Bore; 18 Teeth; 20 Degree Pressure Angle; 1.31" Hub Dia; Straight Tooth; Steel
Face Width
0.53 Inch | 13.462 Millimeter
Hub Diameter
1.31 Inch | 33.274 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Pitch Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

