https://www.bdiexpress.com/medias/INDXXXGEARXX-MTR-FB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3MXxpbWFnZS9qcGVnfGFHTXdMMmd6Tmk4eE1EYzJOalkyT1RnME1EUXhOQzlKVGtSWVdGaEhSVUZTV0ZoZlRWUlNYMFpDWDFOVVRGOHpNREI0TXpBd0xtcHdad3wxM2NkOWFlMGYyYTYzNWJjYThhYzg5ZDBhZTgyM2IyYWFkOTNkYjI0Y2Y3MGFkM2Q2NDk1OWUxNWYwNzM2YjJi
https://www.bdiexpress.com/medias/INDXXXGEARXX-MTR-FB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3MXxpbWFnZS9qcGVnfGFHTXdMMmd6Tmk4eE1EYzJOalkyT1RnME1EUXhOQzlKVGtSWVdGaEhSVUZTV0ZoZlRWUlNYMFpDWDFOVVRGOHpNREI0TXpBd0xtcHdad3wxM2NkOWFlMGYyYTYzNWJjYThhYzg5ZDBhZTgyM2IyYWFkOTNkYjI0Y2Y3MGFkM2Q2NDk1OWUxNWYwNzM2YjJi
BOSTON GEAR
BOSTON GEAR
HLK105Y-A
BOSTON GEAR BOSTON GEAR
Description
HLK105Y-A MITER GEAR ; 1" BORE 3" PITCH DIA 8 DP
Miter Gear; 1" Bore; 3" Pitch Dia; 8 DP; 0.64" Face Width; Finished Bore; 24 Teeth; 20 Degree Pressure Angle; 2-1/2" Hub Dia; Straight Tooth; Steel
Part #
12362
BDI #
162174
Details
333.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/HLK105Y-A/p/162174
Your Price
$ 333.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.998
EAN
0781711123621
Product Group - BDI
M02182
Pitch
8 DP
Mounting Method
Finished Bore
Number of Teeth
24
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Miter Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Coniflex Tooth Form | With Keyway and Set Screw
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
HLK105Y-A
Manufacturer Internal Number
12362
Weight / LBS
2.2
Long Description
Miter Gear; 1" Bore; 3" Pitch Dia; 8 DP; 0.64" Face Width; Finished Bore; 24 Teeth; 20 Degree Pressure Angle; 2-1/2" Hub Dia; Straight Tooth; Steel
Hub Diameter
2.5 Inch | 63.5 Millimeter
Face Width
0.64 Inch | 16.256 Millimeter
Bore
1 Inch | 25.4 Millimeter
Pitch Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

