https://www.bdiexpress.com/medias/INDXXXGEARXX-MTR-RSB-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc1NTB8aW1hZ2UvanBlZ3xhRGM1TDJnMFpDOHhNREEzTmpRek9USTBPRGt5Tmk5SlRrUllXRmhIUlVGU1dGaGZUVlJTWDFKVFFsOVRWRXhmTXpBd1dETXdNQzVxY0djfDkyMzhiMTU4OTU4OWJiOWMxMjgxM2U2MDZmOGMwZDdhZGY2MjMzMTMwNmNmM2JiYTZjMzlkZTc1MGVkNTMxM2Q
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
HM1616
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
HM1616 MITER GEAR ; STRAIGHT TOOTH
Miter Gear; 1" Pitch Dia; 16 DP; 0.22" Face Width; Rough Bore; 16 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3/4" Hub Dia; Straight Tooth; Steel
Part #
HM1616
BDI #
608986
Details
71.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/HM1616/p/608986
Your Price
$ 71.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.03
EAN
0697950052342
Product Group - BDI
M02182
Pitch
16 DP
Mounting Method
Rough Bore
Number of Teeth
16
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Miter Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Hardened Overall | Coniflex Tooth Form | Minimum Bore 3/8
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer Internal Number
HM1616
Weight / LBS
0.07
Long Description
Miter Gear; 1" Pitch Dia; 16 DP; 0.22" Face Width; Rough Bore; 16 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3/4" Hub Dia; Straight Tooth; Steel
Face Width
0.22 Inch | 5.588 Millimeter
Pitch Diameter
1 Inch | 25.4 Millimeter
Hub Diameter
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh