https://www.bdiexpress.com/medias/INDXXXGEARXX-MTR-FB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3MXxpbWFnZS9qcGVnfGFHTXdMMmd6Tmk4eE1EYzJOalkyT1RnME1EUXhOQzlKVGtSWVdGaEhSVUZTV0ZoZlRWUlNYMFpDWDFOVVRGOHpNREI0TXpBd0xtcHdad3wxM2NkOWFlMGYyYTYzNWJjYThhYzg5ZDBhZTgyM2IyYWFkOTNkYjI0Y2Y3MGFkM2Q2NDk1OWUxNWYwNzM2YjJi
https://www.bdiexpress.com/medias/INDXXXGEARXX-MTR-FB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3MXxpbWFnZS9qcGVnfGFHTXdMMmd6Tmk4eE1EYzJOalkyT1RnME1EUXhOQzlKVGtSWVdGaEhSVUZTV0ZoZlRWUlNYMFpDWDFOVVRGOHpNREI0TXpBd0xtcHdad3wxM2NkOWFlMGYyYTYzNWJjYThhYzg5ZDBhZTgyM2IyYWFkOTNkYjI0Y2Y3MGFkM2Q2NDk1OWUxNWYwNzM2YjJi
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
HMK1221B
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
HMK1221B MITER GEAR ; MINIMUM PLAIN BORE STRAIGHT 21 TEETH
Miter Gear; 5/8" Bore; 1-3/4" Pitch Dia; 12 DP; 0.39" Face Width; Finished Bore; 21 Teeth; 20 Degree Pressure Angle; 1-3/8" Hub Dia; Straight Tooth; Steel
Part #
HMK1221B
BDI #
608951
Details
112.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/HMK1221B/p/608951
Your Price
$ 112.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.19
EAN
0697950052229
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Finished Bore
Number of Teeth
21
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Miter Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer Internal Number
HMK1221B
Weight / LBS
0.41
Long Description
Miter Gear; 5/8" Bore; 1-3/4" Pitch Dia; 12 DP; 0.39" Face Width; Finished Bore; 21 Teeth; 20 Degree Pressure Angle; 1-3/8" Hub Dia; Straight Tooth; Steel
Hub Diameter
1.375 Inch | 34.925 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Pitch Diameter
1.75 Inch | 44.45 Millimeter
Face Width
0.39 Inch | 9.906 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

