https://www.bdiexpress.com/medias/INDXXXGEARXX-MTR-RSB-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc1NTB8aW1hZ2UvanBlZ3xhRGM1TDJnMFpDOHhNREEzTmpRek9USTBPRGt5Tmk5SlRrUllXRmhIUlVGU1dGaGZUVlJTWDFKVFFsOVRWRXhmTXpBd1dETXdNQzVxY0djfDkyMzhiMTU4OTU4OWJiOWMxMjgxM2U2MDZmOGMwZDdhZGY2MjMzMTMwNmNmM2JiYTZjMzlkZTc1MGVkNTMxM2Q
https://www.bdiexpress.com/medias/INDXXXGEARXX-MTR-RSB-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc1NTB8aW1hZ2UvanBlZ3xhRGM1TDJnMFpDOHhNREEzTmpRek9USTBPRGt5Tmk5SlRrUllXRmhIUlVGU1dGaGZUVlJTWDFKVFFsOVRWRXhmTXpBd1dETXdNQzVxY0djfDkyMzhiMTU4OTU4OWJiOWMxMjgxM2U2MDZmOGMwZDdhZGY2MjMzMTMwNmNmM2JiYTZjMzlkZTc1MGVkNTMxM2Q
BOSTON GEAR
BOSTON GEAR
L124Y
BOSTON GEAR BOSTON GEAR
Description
L124Y MITER GEAR ; STEEL
Miter Gear; 1" Pitch Dia; 14 DP; 0.19" Face Width; Rough Bore; 14 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.88" Hub Dia; Straight Tooth; Steel
Part #
12202
BDI #
162095
Details
87.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/L124Y/p/162095
Your Price
$ 87.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.046
EAN
0781711122020
Product Group - BDI
M02182
Pitch
14 DP
Mounting Method
Rough Bore
Number of Teeth
14
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Miter Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Coniflex Tooth Form | Minimum Bore 3/8
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
L124Y
Manufacturer Internal Number
12202
Weight / LBS
0.1
Long Description
Miter Gear; 1" Pitch Dia; 14 DP; 0.19" Face Width; Rough Bore; 14 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.88" Hub Dia; Straight Tooth; Steel
Hub Diameter
0.88 Inch | 22.352 Millimeter
Pitch Diameter
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.19 Inch | 4.826 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

