https://www.bdiexpress.com/medias/INDXXXGEARXX-MTRSPRL-RSB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI1NHxpbWFnZS9qcGVnfGFEYzNMMmhqTXk4eE1EYzJOall6TXpBd09URTRNaTlKVGtSWVdGaEhSVUZTV0ZoZlRWUlNVMUJTVEY5U1UwSmZVMVJNWHpNd01IZ3pNREF1YW5CbnwzMjYzZDczZGQzMTFlN2ViOTU1YTlmOTc0MWY3M2IzYjhmOWJkYWY3NGNjNGQ0ODY4ZWFiYmY5MjRiZTM2OTBj
https://www.bdiexpress.com/medias/INDXXXGEARXX-MTRSPRL-RSB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI1NHxpbWFnZS9qcGVnfGFEYzNMMmhqTXk4eE1EYzJOall6TXpBd09URTRNaTlKVGtSWVdGaEhSVUZTV0ZoZlRWUlNVMUJTVEY5U1UwSmZVMVJNWHpNd01IZ3pNREF1YW5CbnwzMjYzZDczZGQzMTFlN2ViOTU1YTlmOTc0MWY3M2IzYjhmOWJkYWY3NGNjNGQ0ODY4ZWFiYmY5MjRiZTM2OTBj
BOSTON GEAR
BOSTON GEAR
LSA104Y L
BOSTON GEAR BOSTON GEAR
Description
LSA104Y L SPIRAL MITER GEAR ; STEEL
Spiral Miter Gear; 2-1/2" Pitch Dia; 10 DP; 0.58" Face Width; Rough Bore; 25 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2" Hub Dia; Spiral Tooth; Steel
Part #
12296
BDI #
162141
Details
345.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/LSA104Y-L/p/162141
Your Price
$ 345.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.567
EAN
0781711122969
Product Group - BDI
M02182
Pitch
10 DP
Mounting Method
Rough Bore
Number of Teeth
25
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spiral Miter Gear
Tooth Profile
Spiral Tooth
Spiral Angle
35 Degree
Material
Steel
Direction
Left Hand
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Minimum Bore 7/8
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
LSA104Y L
Manufacturer Internal Number
12296
Weight / LBS
1.25
Long Description
Spiral Miter Gear; 2-1/2" Pitch Dia; 10 DP; 0.58" Face Width; Rough Bore; 25 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2" Hub Dia; Spiral Tooth; Steel
Hub Diameter
2 Inch | 50.8 Millimeter
Face Width
0.58 Inch | 14.732 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

