

BOSTON GEAR
BOSTON GEAR
PA5210Y-G
BOSTON GEAR BOSTON GEAR
Description
PA5210Y-G BEVEL GEAR ; CAST IRON
Bevel Gear; 5" Pitch Dia; 10 DP; 0.7" Face Width; Rough Bore; 50 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2" Hub Dia; Straight Tooth; Cast Iron
Part #
12496
BDI #
162232
Details
432.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/PA5210Y-G/p/162232
Your Price
$ 432.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
1.452
EAN
0781711124963
Product Group - BDI
M02182
Pitch
10 DP
Mounting Method
Rough Bore
Number of Teeth
50
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Cast Iron
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
2:1 Ratio | Coniflex Tooth Form | Minimum Bore 3/4
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
PA5210Y-G
Manufacturer Internal Number
12496
Weight / LBS
3.2
Long Description
Bevel Gear; 5" Pitch Dia; 10 DP; 0.7" Face Width; Rough Bore; 50 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2" Hub Dia; Straight Tooth; Cast Iron
Hub Diameter
2 Inch | 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5 Inch | 127 Millimeter
Face Width
0.7 Inch | 17.78 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh