

BOSTON GEAR
BOSTON GEAR
PA625Y-P
BOSTON GEAR BOSTON GEAR
Description
PA625Y-P BEVEL GEAR ; STEEL
Bevel Gear; 3" Pitch Dia; 5 DP; 1.04" Face Width; Rough Bore; 15 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2.62" Hub Dia; Straight Tooth; Steel
Part #
12430
BDI #
162207
Details
446.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/PA625Y-P/p/162207
Your Price
$ 446.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
1.361
EAN
0781711124307
Product Group - BDI
M02182
Pitch
5 DP
Mounting Method
Rough Bore
Number of Teeth
15
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Bevel Pinion | 2:1 Ratio | Coniflex Tooth Form | Minimum Bore 1
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
PA625Y-P
Manufacturer Internal Number
12430
Weight / LBS
3
Long Description
Bevel Gear; 3" Pitch Dia; 5 DP; 1.04" Face Width; Rough Bore; 15 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2.62" Hub Dia; Straight Tooth; Steel
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3 Inch | 76.2 Millimeter
Face Width
1.04 Inch | 26.416 Millimeter
Hub Diameter
2.62 Inch | 66.548 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh