https://www.bdiexpress.com/medias/INDXXXGEARXX-BVLSPRL-FB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkxNnxpbWFnZS9qcGVnfGFETXlMMmczTnk4eE1EYzJOalUzTWpJeU5EVTBNaTlKVGtSWVdGaEhSVUZTV0ZoZlFsWk1VMUJTVEY5R1FsOVRWRXhmTXpBd2VETXdNQzVxY0djfGNmMDM4YWNlYWZlYTc3YWIyMWMxZDAxMWI5YTM2OThlMjI4MWJjYmM1MmJhM2JmNmVjNmIxMjk2N2M2ODI0ZWU
https://www.bdiexpress.com/medias/INDXXXGEARXX-BVLSPRL-FB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkxNnxpbWFnZS9qcGVnfGFETXlMMmczTnk4eE1EYzJOalUzTWpJeU5EVTBNaTlKVGtSWVdGaEhSVUZTV0ZoZlFsWk1VMUJTVEY5R1FsOVRWRXhmTXpBd2VETXdNQzVxY0djfGNmMDM4YWNlYWZlYTc3YWIyMWMxZDAxMWI5YTM2OThlMjI4MWJjYmM1MmJhM2JmNmVjNmIxMjk2N2M2ODI0ZWU
BOSTON GEAR
BOSTON GEAR
SH142-G
BOSTON GEAR BOSTON GEAR
Description
SH142-G SPIRAL BEVEL GEAR ; STEEL
Spiral Bevel Gear; 3/4" Bore; 1.86" Pitch Dia; 14 DP; 0.31" Face Width; Finished Bore; 26 Teeth; 20 Degree Pressure Angle; 1.38" Hub Dia; Spiral Tooth; Steel
Part #
11902
BDI #
161987
Details
360.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/SH142-G/p/161987
Your Price
$ 360.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.128
EAN
0781711119020
Product Group - BDI
M02182
Pitch
14 DP
Mounting Method
Finished Bore
Number of Teeth
26
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spiral Bevel Gear
Tooth Profile
Spiral Tooth
Spiral Angle
35 Degree
Material
Steel
Direction
Right Hand
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
2:1 Ratio | With Keyway and Set Screw
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
SH142-G
Manufacturer Internal Number
11902
Weight / LBS
0.281
Long Description
Spiral Bevel Gear; 3/4" Bore; 1.86" Pitch Dia; 14 DP; 0.31" Face Width; Finished Bore; 26 Teeth; 20 Degree Pressure Angle; 1.38" Hub Dia; Spiral Tooth; Steel
Hub Diameter
1.38 Inch | 35.052 Millimeter
Face Width
0.31 Inch | 7.874 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Pitch Diameter
1.86 Inch | 47.244 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

