https://www.bdiexpress.com/medias/INDXXXGEARXX-BVLSPRL-RSB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYyMnxpbWFnZS9qcGVnfGFHVTNMMmc0WkM4eE1EYzJOalk0TnpZd01EWTNNQzlKVGtSWVdGaEhSVUZTV0ZoZlFsWk1VMUJTVEY5U1UwSmZVMVJNWHpNd01IZ3pNREF1YW5CbnwxZmNiMTcyNGVjOGNjNjRmMjJjMzJiZjJlMWZiNTljMzM0NTUyZDZiZmExOTc5ZTEzYTkzZWE2NTYzMjU4NWEx
https://www.bdiexpress.com/medias/INDXXXGEARXX-BVLSPRL-RSB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYyMnxpbWFnZS9qcGVnfGFHVTNMMmc0WkM4eE1EYzJOalk0TnpZd01EWTNNQzlKVGtSWVdGaEhSVUZTV0ZoZlFsWk1VMUJTVEY5U1UwSmZVMVJNWHpNd01IZ3pNREF1YW5CbnwxZmNiMTcyNGVjOGNjNjRmMjJjMzJiZjJlMWZiNTljMzM0NTUyZDZiZmExOTc5ZTEzYTkzZWE2NTYzMjU4NWEx
BOSTON GEAR
BOSTON GEAR
SS192-G
BOSTON GEAR BOSTON GEAR
Description
SS192-G SPIRAL BEVEL GEAR ; STEEL
Spiral Bevel Gear; 1.37" Pitch Dia; 19 DP; 1/4" Face Width; Rough Bore; 26 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1.12" Hub Dia; Spiral Tooth; Steel
Part #
11934
BDI #
162003
Details
205.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Miter-and-Bevel-Gears/SS192-G/p/162003
Your Price
$ 205.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.083
EAN
0781711119341
Product Group - BDI
M02182
Pitch
19 DP
Mounting Method
Rough Bore
Number of Teeth
26
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spiral Bevel Gear
Tooth Profile
Spiral Tooth
Spiral Angle
35 Degree
Material
Steel
Direction
Right Hand
Hardened Teeth
No
Inch - Metric
Inch
Other Features
2:1 Ratio | Minimum Bore 1/2
Category - BDI
Miter and Bevel Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
SS192-G
Manufacturer Internal Number
11934
Weight / LBS
0.188
Long Description
Spiral Bevel Gear; 1.37" Pitch Dia; 19 DP; 1/4" Face Width; Rough Bore; 26 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1.12" Hub Dia; Spiral Tooth; Steel
Bore
0 Inch | 0 Millimeter
Face Width
0.25 Inch | 6.35 Millimeter
Pitch Diameter
1.37 Inch | 34.798 Millimeter
Hub Diameter
1.12 Inch | 28.448 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

