Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

321250 Miter and Bevel Gears 

BROWNING BROWNING

YSM12F15HX1/2

Description

YSM12F15HX1/2 BEVEL/MITER GEAR ; STANDARD GEAR

Miter Gear; 1/5" Bore; 1-1/4" Pitch Dia; 12 DP; 0.27" Face Width; Finished Bore; 15 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 1" Hub Dia; Straight Tooth; Steel

Part #

1228782

BDI #
321250

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 19

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171708
Weight / Kilogram
0.05
EAN
0662289246380
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Finished Bore
Number of Teeth
15
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Miter Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1228782
Long Description
Miter Gear; 1/5" Bore; 1-1/4" Pitch Dia; 12 DP; 0.27" Face Width; Finished Bore; 15 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 1" Hub Dia; Straight Tooth; Steel
Bore
0.5 Inch | 12.7 Millimeter
Hub Diameter
1 Inch | 25.4 Millimeter
Face Width
0.27 Inch | 6.858 Millimeter
Pitch Diameter
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh