https://www.bdiexpress.com/medias/INDM-GGEARXX-21445259-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4OTJ8aW1hZ2UvanBlZ3xhRFkwTDJnd055ODVPRE00TlRFMk5EWTVOemt3TDBsT1JFMHRSMGRGUVZKWVdGOHlNVFEwTlRJMU9WOHpNREI0TXpBd0xtcHdad3w0ODZhODg1OTVjMWRiMzFhNTRlN2YxMmY0OGVjOWZkM2VkMGI3YTFmYmFlOTAxZjNkNzE5YzQ3NzkyYTk3YWZj
https://www.bdiexpress.com/medias/INDM-GGEARXX-21445259-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4OTJ8aW1hZ2UvanBlZ3xhRFkwTDJnd055ODVPRE00TlRFMk5EWTVOemt3TDBsT1JFMHRSMGRGUVZKWVdGOHlNVFEwTlRJMU9WOHpNREI0TXpBd0xtcHdad3w0ODZhODg1OTVjMWRiMzFhNTRlN2YxMmY0OGVjOWZkM2VkMGI3YTFmYmFlOTAxZjNkNzE5YzQ3NzkyYTk3YWZj
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
5011/S1060
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
5011/S1060 SPROCKET
Spur Gear; External Tooth; 60 Teeth; 6" Pitch Diamter; 1" Face Width
Part #
5011/S1060
BDI #
21445259
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/5011-S1060/p/21445259
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
3.95
Product Group - BDI
M02312
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Product Detail
Spur Gear
Product Specification
External Tooth; 60 Teeth; 6" Pitch Diamter; 1" Face Width
Long Description
Spur Gear; External Tooth; 60 Teeth; 6" Pitch Diamter; 1" Face Width
