https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NXxpbWFnZS9qcGVnfGFHSmtMMmd3WXk4eE1EYzJPVFU1TnpjNU1qSTROaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlNFSmZVMVJNWHpNd01IZ3pNREF1YW5CbnxhNGEzODQyZjZiYzQ3MWJiMmY3YzY3MjdjZGQzMzFiNDIxNzFjNThkYjNhYzA4MTI4YTNkYThlZjQ0Y2RlNTUw
https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NXxpbWFnZS9qcGVnfGFHSmtMMmd3WXk4eE1EYzJPVFU1TnpjNU1qSTROaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlNFSmZVMVJNWHpNd01IZ3pNREF1YW5CbnxhNGEzODQyZjZiYzQ3MWJiMmY3YzY3MjdjZGQzMzFiNDIxNzFjNThkYjNhYzA4MTI4YTNkYThlZjQ0Y2RlNTUw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
C12168
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
C12168 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 14" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 168 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-13/16" Max Bore; 3" Hub Diameter; Cast Iron
Part #
C12168
BDI #
606794
Details
580.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/C12168/p/606794
Your Price
$ 580.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
4.76
EAN
0697950057231
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Rough Bore
Number of Teeth
168
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.813
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Type B1 | Minimum Bore 7/8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Internal Number
C12168
Weight / LBS
10.6
Long Description
Spur Gear; 14" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 168 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-13/16" Max Bore; 3" Hub Diameter; Cast Iron
Bore
0 Inch | 0 Millimeter
Pitch Diameter
14 Inch | 355.6 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Hub Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

