https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE1OXxpbWFnZS9qcGVnfGFEQXhMMmd4TWk4eE1EYzJOemc0TURrM09EUTJNaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlFsSmZNekF3ZURNd01DNXFjR2N8NjBlZjY4NjgwNTRlYjc0M2QxNjk0N2ZmNGFiNGFlNjJjZjgyZDI5MWIzN2U4NThhYWUzOWNhMDZmOTkxZDUxNA
https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE1OXxpbWFnZS9qcGVnfGFEQXhMMmd4TWk4eE1EYzJOemc0TURrM09EUTJNaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlFsSmZNekF3ZURNd01DNXFjR2N8NjBlZjY4NjgwNTRlYjc0M2QxNjk0N2ZmNGFiNGFlNjJjZjgyZDI5MWIzN2U4NThhYWUzOWNhMDZmOTkxZDUxNA
BOSTON GEAR
BOSTON GEAR
G114
BOSTON GEAR BOSTON GEAR
Description
G114 SPUR GEAR ; BRASS
Spur Gear; 4" Pitch Diameter; 32 DP; 1/16" Face Width; Rough Bore; 128 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; Brass
Part #
09264
BDI #
160855
Details
188.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/G114/p/160855
Your Price
$ 188.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.119
EAN
0781711092644
Product Group - BDI
M02182
Pitch
32 DP
Mounting Method
Rough Bore
Number of Teeth
128
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Gear Style
Spur Gear
Material
Brass
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Without Hub | Minimum Bore 3/8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
G114
Manufacturer Internal Number
09264
Weight / LBS
0.265
Long Description
Spur Gear; 4" Pitch Diameter; 32 DP; 1/16" Face Width; Rough Bore; 128 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; Brass
Face Width
0.062 Inch | 1.575 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

