https://www.bdiexpress.com/medias/INDXXXGEARXX-CHNG-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQzNHxpbWFnZS9qcGVnfGFERmxMMmhrWkM4eE1EYzJPVEkyT1RjeE9UQTNNQzlKVGtSWVdGaEhSVUZTV0ZoZlEwaE9SMTlHUWw5SVFsOVRWRXhmTXpBd2VETXdNQzVxY0djfGE5MGUxOWYwZTRhMDI5ZWIxZTc2NDcxNzE3MWU3ZWI5YzEzMzI1YTdhYTE4ZGE3ZjFjNTZkODBlYjEzNDUxZjU
https://www.bdiexpress.com/medias/INDXXXGEARXX-CHNG-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQzNHxpbWFnZS9qcGVnfGFERmxMMmhrWkM4eE1EYzJPVEkyT1RjeE9UQTNNQzlKVGtSWVdGaEhSVUZTV0ZoZlEwaE9SMTlHUWw5SVFsOVRWRXhmTXpBd2VETXdNQzVxY0djfGE5MGUxOWYwZTRhMDI5ZWIxZTc2NDcxNzE3MWU3ZWI5YzEzMzI1YTdhYTE4ZGE3ZjFjNTZkODBlYjEzNDUxZjU
BOSTON GEAR
BOSTON GEAR
GA56B
BOSTON GEAR BOSTON GEAR
Description
GA56B CHANGE SPUR GEAR ; 5/8" BORE 2.8" PITCH DIA 20 DP
Change Spur Gear; 5/8" Bore; 2.8" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 56 Teeth; 14-1/2 Degree Pressure Angle; 1.38" Hub Diameter; Cast Iron
Part #
10812
BDI #
161552
Details
201.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/GA56B/p/161552
Your Price
$ 201.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.245
EAN
0781711108123
Product Group - BDI
M02182
Pitch
20 DP
Mounting Method
Finished Bore
Number of Teeth
56
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Change Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Type B | With 2 Keyways
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur Change
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
GA56B
Manufacturer Internal Number
10812
Weight / LBS
0.54
Long Description
Change Spur Gear; 5/8" Bore; 2.8" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 56 Teeth; 14-1/2 Degree Pressure Angle; 1.38" Hub Diameter; Cast Iron
Pitch Diameter
2.8 Inch | 71.12 Millimeter
Hub Diameter
1.38 Inch | 35.052 Millimeter
Face Width
0.375 Inch | 9.525 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

